Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire, 4 Sided, hinged door, Ceiling
Mfr # 12124C
Zoro # G9896607
product price: $4,364.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,364.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 12124C
- Zoro # G9896607
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width (Ft.) | 12 ft. 6" |
Room Size Depth | 12 ft 6 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Height | 8 ft 5-1/4 in |
Room Size Depth (Ft.) | 12 ft. 6" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width | 12 ft 6 in |
Overall Depth | 12 ft |
Overall Exterior WxDxH | 12 ft x 12 ft 8 ft |
Interior Depth | 12 ft |
Wire Mesh Opening Width | 2 in |
Interior Height | 8 ft |
Overall Exterior WxD | 12 ft x 12 ft |
Interior Width | 12 ft |
Wire Mesh Opening Height | 1 in |
Overall Interior WxDxH | 12 ft x 12 ft x 8 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel Yes, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Welded Wire Pallet 48 x 48" (WMP-4848)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- Wirecrafters Wire Rooms and Partitions