Shop All Wire Rooms and Partitions
Wirecrafters
Woven Partition Cage, 8 ft. 6inWx2inD
Mfr # 810102
Zoro # G3459788
product price: $1,802.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,802.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 810102
- Zoro # G3459788
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth (Ft.) | 2" |
Room Size Depth | 10 ft 4 in |
Room Size Width | 8 ft 6 in |
Room Size Width (Ft.) | 8 ft. 6" |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Height | 10 ft 5-1/4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Overall Depth | 10 ft |
Wire Mesh Opening Height | 1 in |
Overall Interior WxDxH | 8 ft x 10 ft x 10 ft |
Interior Depth | 10 ft |
Overall Exterior WxDxH | 8 ft x 10 ft 10 ft |
Interior Height | 10 ft |
Overall Exterior WxD | 8 ft x 10 ft |
Wire Mesh Opening Width | 2 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Width | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- Wirecrafters Wire Rooms and Partitions