Shop All Wire Rooms and Partitions
Wirecrafters
Woven Partition Cage, 16 ft. 6inW, 4 Sided
Mfr # 161684
Zoro # G3458878
product price: $4,087.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,087.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 161684
- Zoro # G3458878
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 8 ft 5-1/4 in |
Room Size Width (Ft.) | 16 ft. 6" |
Room Size Depth (Ft.) | 16 ft. 6" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth | 16 ft 6 in |
Room Size Width | 16 ft 6 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Overall Depth | 16 ft |
Wire Mesh Opening Width | 2 in |
Interior Depth | 16 ft |
Overall Exterior WxD | 16 ft x 16 ft |
Wire Mesh Opening Height | 1 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Height | 8 ft |
Overall Exterior WxDxH | 16 ft x 16 ft 8 ft |
Interior Width | 16 ft |
Overall Interior WxDxH | 16 ft x 16 ft x 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 16 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195RD)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- HUSKY RACK & WIRE Tunnel Slide Door (V590310)
- Wirecrafters Wire Rooms and Partitions