Shop All Wire Rooms and Partitions
Wirecrafters
Woven Partition Cage, 10ft. 6inWx2inD
Mfr # 81084
Zoro # G3459815
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,799.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 81084
- Zoro # G3459815
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 10 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width | 10 ft 6 in |
Room Size Depth (Ft.) | 2" |
Room Size Width (Ft.) | 10 ft. 6" |
Room Size Depth | 8 ft 4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Height | 8 ft 5-1/4 in |
Overall Depth | 8 ft |
Interior Depth | 8 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Overall Exterior WxDxH | 10 ft x 8 ft 8 ft |
Wire Mesh Opening Height | 1 in |
Interior Width | 10 ft |
Overall Interior WxDxH | 10 ft x 8 ft x 8 ft |
Overall Exterior WxD | 10 ft x 8 ft |
Wire Mesh Opening Width | 2 in |
Interior Height | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Red (QUS242RD)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H (37165)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- Wirecrafters Wire Rooms and Partitions