Shop All Wire Rooms and Partitions
Wirecrafters
Woven Partition Cage, 10ft. 4inW, 4 Sided
Mfr # 1020104
Zoro # G3460171
product price: $4,539.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,539.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 20 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 1020104
- Zoro # G3460171
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 20 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width (Ft.) | 10 ft. 4" |
Room Size Width | 10 ft 4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height | 10 ft 5-1/4 in |
Room Size Depth (Ft.) | 20 ft. 6" |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Depth | 20 ft 6 in |
Overall Depth | 20 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Overall Exterior WxD | 20 ft x 20 ft |
Interior Depth | 20 ft |
Interior Width | 10 ft |
Overall Exterior WxDxH | 20 ft x 20 ft 10 ft |
Overall Interior WxDxH | 10 ft x 20 ft x 10 ft |
Interior Height | 10 ft |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 20 ft, Overall Height 10 ft, Overall Width 20 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- Wirecrafters Wire Rooms and Partitions