Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 8 ft. 5-1/4inH, 3 Sided
Mfr # 81083
Zoro # G3459200
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,965.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 81083
- Zoro # G3459200
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 10 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width | 8 ft 6 in |
Room Size Depth | 10 ft 4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width (Ft.) | 8 ft. 6" |
Room Size Height | 8 ft 5-1/4 in |
Room Size Depth (Ft.) | 10 ft. 4" |
Overall Depth | 10 ft |
Overall Exterior WxD | 10 ft x 10 ft |
Interior Depth | 10 ft |
Overall Interior WxDxH | 8 ft x 10 ft x 8 ft |
Interior Height | 8 ft |
Interior Width | 8 ft |
Overall Exterior WxDxH | 10 ft x 10 ft 8 ft |
Wire Mesh Opening Height | 1 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Wire Mesh Opening Width | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 10 ft, Overall Height 8 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- Wirecrafters Wire Rooms and Partitions