Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 30ft10inWx10ft5-1/4inH
Mfr # 30101
Zoro # G3458957
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,530.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 30 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 30101
- Zoro # G3458957
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 30 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth (Ft.) | 2" |
Room Size Height | 10 ft 5-1/4 in |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Width | 30 ft 10 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width (Ft.) | 30 ft. 10" |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Height | 1 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Width | 30 ft |
Interior Height | 10 ft |
Overall Exterior WxD | 30 ft |
Overall Exterior WxDxH | 30 ft x 10 ft |
Overall Interior WxDxH | 30 ft x 10 ft |
Wire Mesh Opening Width | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 10 ft, Overall Width 30 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- METRO Garment Rk, Uprt, Stainless, 24X36X74, Ea (GRU2436S)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- Wirecrafters Wire Rooms and Partitions