Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 20 ft. 8inWx20 ft. 6inD
Mfr # 2081
Zoro # G3459550
product price: $1,620.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,620.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 20 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 2081
- Zoro # G3459550
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 20 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth (Ft.) | 2" |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width (Ft.) | 20 ft. 8" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height | 8 ft 5-1/4 in |
Room Size Width | 20 ft 8 in |
Wall/Panel Depth | 2 in |
Overall Exterior WxDxH | 20 ft x 8 ft |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Interior Height | 8 ft |
Overall Interior WxDxH | 20 ft x 8 ft |
Interior Width | 20 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Overall Exterior WxD | 20 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 8 ft, Overall Width 20 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Ivory (QUS221IV)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- KRUEGER SENTRY GAUGE CO.. Krueger Drum Overfill Alert Gauge OF-2-12 - Aluminum Bushing - PP Float - 2in Fitting (OF-2-12**)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- Wirecrafters Wire Rooms and Partitions