Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 20 ft. 8inWx10 ft. 4inD
Mfr # 20101
Zoro # G3459797
product price: $1,937.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,937.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 20 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 20101
- Zoro # G3459797
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 20 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Width (Ft.) | 20 ft. 8" |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width | 20 ft 8 in |
Room Size Height | 10 ft 5-1/4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Overall Exterior WxD | 20 ft |
Interior Width | 20 ft |
Interior Height | 10 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 20 ft x 10 ft |
Wire Mesh Opening Height | 1 in |
Overall Exterior WxDxH | 20 ft x 10 ft |
Wall/Panel Depth | 2 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 10 ft, Overall Width 20 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 11 1/2 in W, 8 in H (KW-1L)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- Wirecrafters Wire Rooms and Partitions