Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 16 ft. 8inWx10 ft. 4inD
Mfr # 161683
Zoro # G3459779
original price:
$4,940.43
21% off
new price: $3,888.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,888.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 16 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 161683
- Zoro # G3459779
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 16 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 8 ft 5-1/4 in |
Room Size Depth | 16 ft 6 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Depth (Ft.) | 16 ft. 6" |
Room Size Width | 16 ft 8 in |
Room Size Width (Ft.) | 16 ft. 8" |
Overall Depth | 16 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Overall Exterior WxDxH | 16 ft x 16 ft 8 ft |
Interior Depth | 16 ft |
Interior Width | 16 ft |
Overall Exterior WxD | 16 ft x 16 ft |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 16 ft x 16 ft x 8 ft |
Interior Height | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 16 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV5)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- Wirecrafters Wire Rooms and Partitions