Shop All Wire Rooms and Partitions
Wirecrafters
Woven Part Cage, 10ft.6inWx2inD, 1 Sided
Mfr # 10101
Zoro # G3459298
product price: $1,263.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 10101
- Zoro # G3459298
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth (Ft.) | 2" |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width | 10 ft 6 in |
Room Size Width (Ft.) | 10 ft. 6" |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Wire Mesh Opening Height | 1 in |
Overall Interior WxDxH | 10 ft x 10 ft |
Wall/Panel Depth | 2 in |
Overall Exterior WxDxH | 10 ft x 10 ft |
Interior Height | 10 ft |
Wire Mesh Opening Width | 2 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Width | 10 ft |
Overall Exterior WxD | 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Beige (PB54-3 Stone)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 10x10x8 without Roof - 2 Sides (603280)
- Wirecrafters Wire Rooms and Partitions