Shop All Storage Building Hardware
Wirecrafters
Wood Hardware Connection Pack, Unfinished
Mfr # WCPK
Zoro # G2691705
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW
- Finish Plain
- Wire Room Components Wire Partition Hardware and Accessories
- Function To Attach Panels Directly to Wood Wall
- Standards ANSI, OSHA, RIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # WCPK
- Zoro # G2691705
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Wood Hardware Connection Pack |
For Use With | Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW |
Finish | Plain |
Wire Room Components | Wire Partition Hardware and Accessories |
Function | To Attach Panels Directly to Wood Wall |
Standards | ANSI, OSHA, RIA |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | (4) Wood Anchors |
Material | Steel |
Product Type | Hardware Pack |
Number of Pieces | 4 |
Compatible Manufacturer Model Number | 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW |
Description
Hardware Pack, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, Includes (4) Wood Anchors, Number of Pieces 4, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- Wirecrafters Storage Building Hardware