Shop All Wire Rooms and Partitions
Wirecrafters
Welded Wire Partition, 4 sided, Slide Door
Mfr # 10104RW
Zoro # G9896442
product price: $2,781.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,781.99
Free 30-Day Returns
Key Features
- Door Size 5 ft W x 10 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 10 ft
- Door Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 10104RW
- Zoro # G9896442
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 5 ft W x 10 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 10 ft |
Door Width | 5 ft |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width (Ft.) | 10 ft. 4" |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Depth | 10 ft 4 in |
Door Size (Ft.) | 5 ft. W x 10 ft. H |
Room Size Width | 10 ft 4 in |
Room Size Depth (Ft.) | 10 ft. 4" |
Overall Depth | 10 ft |
Interior Depth | 10 ft |
Wire Mesh Opening Height | 2 in |
Wire Opening Mesh WxH | 2 in x 2 in |
Interior Width | 10 ft |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 10 ft x 10 ft x 10 ft |
Overall Exterior WxD | 10 ft x 10 ft |
Interior Height | 10 ft |
Overall Exterior WxDxH | 10 ft x 10 ft 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- Wirecrafters Wire Rooms and Partitions