Shop All Wire Rooms and Partitions
Wirecrafters
Welded Wire Partition, 4 sided, hinge door
Mfr # 884RW
Zoro # G9896503
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,332.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 884RW
- Zoro # G9896503
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth | 8 ft 6 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width | 8 ft 4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Height | 8 ft 5-1/4 in |
Room Size Depth (Ft.) | 8 ft. 6" |
Room Size Width (Ft.) | 8 ft. 4" |
Overall Depth | 8 ft |
Interior Height | 8 ft |
Wire Mesh Opening Height | 2 in |
Interior Depth | 8 ft |
Overall Interior WxDxH | 8 ft x 8 ft x 8 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Overall Exterior WxD | 8 ft x 8 ft |
Wire Mesh Opening Width | 2 in |
Overall Exterior WxDxH | 8 ft x 8 ft 8 ft |
Interior Width | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085118)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY3)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- Wirecrafters Wire Rooms and Partitions