Shop All Wire Rooms and Partitions
Wirecrafters
Welded Wire Partition, 4 sided, hinge door
Mfr # 12124RW
Zoro # G9896485
product price: $3,701.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,701.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 12124RW
- Zoro # G9896485
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 8 ft 5-1/4 in |
Room Size Width (Ft.) | 12 ft. 6" |
Room Size Depth (Ft.) | 12 ft. 6" |
Room Size Width | 12 ft 6 in |
Room Size Depth | 12 ft 6 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Overall Depth | 12 ft |
Overall Exterior WxD | 12 ft x 12 ft |
Wire Mesh Opening Width | 2 in |
Interior Depth | 12 ft |
Wire Mesh Opening Height | 2 in |
Interior Height | 8 ft |
Interior Width | 12 ft |
Overall Exterior WxDxH | 12 ft x 12 ft 8 ft |
Wire Opening Mesh WxH | 2 in x 2 in |
Overall Interior WxDxH | 12 ft x 12 ft x 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD8710)
- ZORO SELECT Wire Partition Panel, W 8 Ft x H 5 Ft (19N869)
- Wirecrafters Wire Rooms and Partitions