Wirecrafters

Welded Wire Partition, 2 Sided, Hinge Door


product price: $2,154.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Door Size 3 ft W x 7 ft H
  • Overall Height 8 ft
  • Overall Width 12 ft
  • Door Height 7 ft
  • Door Width 3 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Door Size 3 ft W x 7 ft H
Overall Height 8 ft
Overall Width 12 ft
Door Height 7 ft
Door Width 3 ft
Room Size Depth (Ft.) 12 ft. 6"
Room Size Width (Ft.) 12 ft. 6"
Room Size Height 8 ft 5-1/4 in
Door Size (Ft.) 3 ft. W x 7 ft. H
Room Size Height (Ft.) 8 ft. 5-1/4"
Room Size Width 12 ft 6 in
Room Size Depth 12 ft 6 in
Overall Depth 12 ft
Wire Mesh Opening Height 2 in
Overall Interior WxDxH 12 ft x 12 ft x 8 ft
Overall Exterior WxDxH 12 ft x 12 ft 8 ft
Overall Exterior WxD 12 ft x 12 ft
Interior Width 12 ft
Wire Opening Mesh WxH 2 in x 2 in
Wire Mesh Opening Width 2 in
Interior Depth 12 ft
Interior Height 8 ft

Description

Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.