Shop All Storage Building Hardware
Wirecrafters
Tube Extension Sleeve, Powder Coated
Mfr # TES4
Zoro # G6438187
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12
- Wire Room Components Wire Partition Hardware and Accessories
- Includes Loose Top Base Plate
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # TES4
- Zoro # G6438187
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 4 in |
Details
Item | Tube Extension Sleeve |
Color | Gray |
For Use With | Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12 |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | Loose Top Base Plate |
Finish | Powder Coated |
Post Material | Steel Tubing |
Function | Tube Extension Sleeve Bolt into top of Post and to Ceiling |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | ANSI, OSHA, RIA |
Gauge | 14 ga |
Material | Steel |
Compatible Manufacturer Model Number | CP10, CP12, CP8, RP10, RP12, RP8 |
Product Type | Tube Extension Sleeve |
Description
Tube Extension Sleeve, Powder Coated, Steel, Bolt-On, Gray, Compatible Manufacturer Model Number CP10, CP12, CP8, RP10, RP12, RP8, Includes Loose Top Base Plate, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Red (30290RED)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- Wirecrafters Storage Building Hardware