Shop All Storage Building Hardware
Wirecrafters
Steel Hardware Connection Pack
Mfr # SCPK
Zoro # G2691696
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, OSHA, RIA
- Finish Plain
- Wire Room Components Wire Partition Hardware and Accessories
- Includes (4) Steel Anchors
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SCPK
- Zoro # G2691696
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Steel Hardware Connection Pack |
Standards | ANSI, OSHA, RIA |
Finish | Plain |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | (4) Steel Anchors |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
For Use With | Mfr. No. 18-108, 110-1010, 112-1012, 18RW-108RW, 110RW-1010RW, 112RW-1012RW |
Function | To Attach Panels Directly to Steel Wall |
Material | Steel |
Compatible Manufacturer Model Number | 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW |
Product Type | Hardware Pack |
Number of Pieces | 8 |
Description
Hardware Pack, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, 112-1012, 112RW-1012RW, 18-108, 18RW-108RW, Includes (4) Steel Anchors, Number of Pieces 8, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB216RD)
- LEWISBINS ORBIS Stakpak NXO2422-11 Modular Straight Wall Container, 24"L x 22-1/2"W x 10-29/32"H, Blue (NXO2422-11-BL)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30130BLUE)
- ORBIS Plastic Pallet, 5,000 lb, 48" L, 40" W (40x48 ODSY HD)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- Wirecrafters Storage Building Hardware