Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 8 ft x 8 ft 1/4 In
Mfr # SD8812RW
Zoro # G9895681
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 104 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # SD8812RW
- Zoro # G9895681
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 104 in |
Door Height | 96 in |
Door Width | 96 in |
Post Height | 12 ft. 5-1/4" |
Base Plate Width | 2 in |
Post Width | 2" |
Mesh Size | 2 in x 2 in |
Overall Depth | 2 in |
Base Plate Depth | 7 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Overall Dimensions | 12.4 ft H x 104 in W x 2 in D |
Wire Mesh Opening Width | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 104 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 96 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230GREY)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- Wirecrafters Wire Rooms and Partitions