Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 8 ft x 8 ft 1/4 In, Enamel
Mfr # SD888
Zoro # G9896126
product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 100 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD888
- Zoro # G9896126
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 100 in |
Door Height | 96 in |
Door Width | 96 in |
Base Plate Depth | 7 in |
Base Plate Width | 2 in |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Overall Depth | 2 in |
Post Height | 8 ft. 5-1/4" |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 8.4 ft H x 100 in W x 2 in D |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 100 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 96 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-95-D960)
- CLOSETMAID Shlf Standard 60In Wht Epxy (2808)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- Wirecrafters Wire Rooms and Partitions