Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 8 ft x 8 ft 1/4 In, Enamel
Mfr # SD8812
Zoro # G9895925
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 100 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # SD8812
- Zoro # G9895925
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 100 in |
Door Height | 96 in |
Door Width | 96 in |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Post Height | 12 ft. 5-1/4" |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 12.4 ft H x 100 in W x 2 in D |
Wire Mesh Opening Height | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 100 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 96 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- Wirecrafters Wire Rooms and Partitions