Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 8 ft x 10 ft 1/4 In
Mfr # SD81010RW
Zoro # G9895767
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 100 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # SD81010RW
- Zoro # G9895767
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 100 in |
Door Height | 120 in |
Door Width | 96 in |
Overall Depth | 2 in |
Mesh Size | 2 in x 2 in |
Base Plate Width | 2 in |
Post Width | 2" |
Post Height | 10 ft. 5-1/4" |
Base Plate Depth | 7 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Overall Dimensions | 10.4 ft H x 100 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 100 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 96 in, Exterior Swing Direction Universal, Includes (2) Door Posts, Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- Wirecrafters Wire Rooms and Partitions