Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel
Mfr # SD688
Zoro # G9896135
product price: $996.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 76 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD688
- Zoro # G9896135
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 76 in |
Door Height | 96 in |
Door Width | 72 in |
Post Height | 8 ft. 5-1/4" |
Mesh Size | 2 in x 1 in |
Overall Depth | 2 in |
Base Plate Depth | 7 in |
Base Plate Width | 2 in |
Post Width | 2" |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 8.4 ft H x 76 in W x 2 in D |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 76 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 72 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 30"D, 12" Extn, 2"NPT (H-2-30-12)
- 80/20 Deluxe Leveling Foot, For Extrusions (2192)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- Wirecrafters Wire Rooms and Partitions