Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel
Mfr # SD6812
Zoro # G9895934
product price: $1,018.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 76 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD6812
- Zoro # G9895934
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 76 in |
Door Height | 96 in |
Door Width | 72 in |
Base Plate Depth | 7 in |
Base Plate Width | 2 in |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Overall Depth | 2 in |
Post Height | 12 ft. 5-1/4" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 12.4 ft H x 76 in W x 2 in D |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 76 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 72 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT (B-55-2)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- Wirecrafters Wire Rooms and Partitions