Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 5 ft x 8 ft 1/4 In
Mfr # SD5812RW
Zoro # G9895706
product price: $801.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 64 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD5812RW
- Zoro # G9895706
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 64 in |
Door Height | 96 in |
Door Width | 60 in |
Base Plate Width | 2 in |
Post Width | 2" |
Base Plate Depth | 7 in |
Post Height | 12 ft. 5-1/4" |
Mesh Size | 2 in x 2 in |
Overall Depth | 2 in |
Overall Dimensions | 12.4 ft H x 64 in W x 2 in D |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 64 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 60 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions