Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel
Mfr # SD588
Zoro # G9896144
product price: $830.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 64 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD588
- Zoro # G9896144
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 64 in |
Door Height | 96 in |
Door Width | 60 in |
Base Plate Depth | 7 in |
Overall Depth | 2 in |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Base Plate Width | 2 in |
Post Height | 8 ft. 5-1/4" |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 8.4 ft H x 64 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 64 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 60 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4220.GY1)
- WIRECRAFTERS Partition Panel, 8 ft x 4 ft, Enamel (88)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- Wirecrafters Wire Rooms and Partitions