Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 5 ft x 10 ft 1/4 In
Mfr # SD51010RW
Zoro # G9895785
product price: $754.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 64 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD51010RW
- Zoro # G9895785
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 64 in |
Door Height | 120 in |
Door Width | 60 in |
Base Plate Width | 2 in |
Mesh Size | 2 in x 2 in |
Overall Depth | 2 in |
Post Height | 10 ft. 5-1/4" |
Post Width | 2" |
Base Plate Depth | 7 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Overall Dimensions | 10.4 ft H x 64 in W x 2 in D |
Wire Mesh Opening Width | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 64 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 60 in, Exterior Swing Direction Universal, Includes (2) Door Posts, Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- Wirecrafters Wire Rooms and Partitions