Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 4 ft x 10 ft 1/4 In, Enamel
Mfr # SD41010
Zoro # G9896056
product price: $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 52 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD41010
- Zoro # G9896056
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 52 in |
Door Height | 120 in |
Door Width | 48 in |
Overall Depth | 2 in |
Mesh Size | 2 in x 1 in |
Base Plate Depth | 7 in |
Post Width | 2" |
Base Plate Width | 2 in |
Post Height | 10 ft. 5-1/4" |
Overall Dimensions | 10.4 ft H x 52 in W x 2 in D |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 52 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 48 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-F Lt Blue)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREENBLANK)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- Wirecrafters Wire Rooms and Partitions