Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 3 ft x 8 ft 1/4 In
Mfr # SD3812RW
Zoro # G9895724
product price: $706.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 40 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD3812RW
- Zoro # G9895724
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 40 in |
Door Height | 96 in |
Door Width | 36 in |
Base Plate Depth | 7 in |
Mesh Size | 2 in x 2 in |
Post Height | 12 ft. 5-1/4" |
Base Plate Width | 2 in |
Post Width | 2" |
Overall Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Overall Dimensions | 12.4 ft H x 40 in W x 2 in D |
Wire Mesh Opening Height | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 40 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 36 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- Wirecrafters Wire Rooms and Partitions