Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 3 ft x 8 ft 1/4 In, Enamel
Mfr # SD3812
Zoro # G9895961
product price: $821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 12.4 ft
- Overall Width 40 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD3812
- Zoro # G9895961
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 40 in |
Door Height | 96 in |
Door Width | 36 in |
Mesh Size | 2 in x 1 in |
Post Height | 12 ft. 5-1/4" |
Base Plate Width | 2 in |
Post Width | 2" |
Base Plate Depth | 7 in |
Overall Depth | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 12.4 ft H x 40 in W x 2 in D |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 1 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 12.4 ft, Overall Depth 2 in, Overall Width 40 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 36 in, Exterior Swing Direction Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size (30LX12)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- Wirecrafters Wire Rooms and Partitions