Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 3 ft x 10 ft 1/4 In, Enamel
Mfr # SD31010
Zoro # G9896065
product price: $765.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 40 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD31010
- Zoro # G9896065
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 40 in |
Door Height | 120 in |
Door Width | 36 in |
Post Width | 2" |
Overall Depth | 2 in |
Mesh Size | 2 in x 1 in |
Post Height | 10 ft. 5-1/4" |
Base Plate Depth | 7 in |
Base Plate Width | 2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 10.4 ft H x 40 in W x 2 in D |
Wire Mesh Opening Width | 1 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 40 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 36 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- Wirecrafters Wire Rooms and Partitions