Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 10 ft x 8 ft 1/4 In
Mfr # SD1088RW
Zoro # G9895837
original price:
$1,543.54
12% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 124 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # SD1088RW
- Zoro # G9895837
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 124 in |
Door Height | 96 in |
Door Width | 120 in |
Post Width | 2" |
Mesh Size | 2 in x 2 in |
Base Plate Width | 2 in |
Post Height | 8 ft. 5-1/4" |
Base Plate Depth | 7 in |
Overall Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 8.4 ft H x 124 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 124 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 120 in, Exterior Swing Direction Universal, Includes (2) Door Posts, Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- Wirecrafters Wire Rooms and Partitions