Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 10 ft x 8 ft 1/4 In, Enamel
Mfr # SD1088
Zoro # G9896117
product price: $998.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 8.4 ft
- Overall Width 124 in
- Door Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD1088
- Zoro # G9896117
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 124 in |
Door Height | 96 in |
Door Width | 120 in |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Post Height | 8 ft. 5-1/4" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Overall Dimensions | 8.4 ft H x 124 in W x 2 in D |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 8.4 ft, Overall Depth 2 in, Overall Width 124 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in, Door Width 120 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- HUSKY RACK & WIRE Post Line (V5510)
- Wirecrafters Wire Rooms and Partitions