Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 10 ft x 10 ft 1/4 In
Mfr # SD101010RW
Zoro # G9895751
product price: $1,087.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 124 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD101010RW
- Zoro # G9895751
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 124 in |
Door Height | 120 in |
Door Width | 120 in |
Mesh Size | 2 in x 2 in |
Overall Depth | 2 in |
Base Plate Depth | 7 in |
Post Width | 2" |
Base Plate Width | 2 in |
Post Height | 10 ft. 5-1/4" |
Wire Mesh Opening Width | 2 in |
Overall Dimensions | 10.4 ft H x 124 in W x 2 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 124 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Welded, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 120 in, Exterior Swing Direction Universal, Includes (2) Door Posts, Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate 15S, 1.5x3", 1/2-13, Tap In Ctnr (2135)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 18x19 Gray Price for pack of 4 (550148)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- Wirecrafters Wire Rooms and Partitions