Shop All Wire Rooms and Partitions
Wirecrafters
Sliding Gate, 10 ft x 10 ft 1/4 In, Enamel
Mfr # SD101010
Zoro # G9896013
product price: $1,349.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 10.4 ft
- Overall Width 124 in
- Door Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SD101010
- Zoro # G9896013
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 124 in |
Door Height | 120 in |
Door Width | 120 in |
Base Plate Depth | 7 in |
Mesh Size | 2 in x 1 in |
Base Plate Width | 2 in |
Post Width | 2" |
Post Height | 10 ft. 5-1/4" |
Overall Depth | 2 in |
Overall Dimensions | 10.4 ft H x 124 in W x 2 in D |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Height | 2 in |
Description
Stock Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder Coated, Overall Height 10.4 ft, Overall Depth 2 in, Overall Width 124 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, Method of Construction Woven, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in, Door Width 120 in, Exterior Swing Direction Universal, Includes (2) Door Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Blue (30098BLUE)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- Wirecrafters Wire Rooms and Partitions