Shop All Wire Rooms and Partitions
Wirecrafters
Slide Up Service Window, Sliding, 10 ft.H
Mfr # SW4810
Zoro # G3458939
product price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 48 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SW4810
- Zoro # G3458939
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 48 in |
Panel Height | 10 ft. |
Mesh Size | 2 in x 1 in |
Panel Width | 48" |
Overall Depth | 1 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 10 ft H x 48 in W x 1 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Service Window, Mesh Shape Diamond, Includes Sash Balance, Shelf, Overall Height 10 ft, Overall Depth 1 in, Overall Width 48 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- Wirecrafters Wire Rooms and Partitions