Shop All Keyed Pocket & Sliding Door Locks
Wirecrafters
Slide Door Cylinder Lock, Unfinished
Mfr # SDLKXKA
Zoro # G7159704
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type Sliding
- For Use With Mfr. No. SD388, SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, SD5812RW, SD588. SD688, SD588RW, SD61010, SD61010RW, SD6812, SD6812RW, SD688RW, SD81010, SD81010RW, SD8812, SD8812RW, SD888, SD888RW
- Material Steel
- Overall Height 6 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # SDLKXKA
- Zoro # G7159704
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Overall Height | 6 5/16 in |
Overall Width | 3 1/2 in |
Details
Item | Slide Door Cylinder Lock |
Door Type | Sliding |
For Use With | Mfr. No. SD388, SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, SD5812RW, SD588. SD688, SD588RW, SD61010, SD61010RW, SD6812, SD6812RW, SD688RW, SD81010, SD81010RW, SD8812, SD8812RW, SD888, SD888RW |
Material | Steel |
Finish | Plain |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | Cylinder, Keyed Alike Lock Plate |
Function | Locks Sliding Door with a Cylinder Keyed Alike Lock on the Front and a Recessed Turn Knob on the Inside |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | ANSI, OSHA, RIA |
Product Type | Sliding Door Lock |
Compatible Manufacturer Model Number | SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812 |
Description
Sliding Door Lock, Plain, Steel, Bolt-On, Compatible Manufacturer Model Number SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, Includes Cylinder, Keyed Alike Lock Plate, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3586123)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- ILCO Ilco: Key Blanks, 1A1E1 (ILCO-1A1E1)
- WIRECRAFTERS Hinged Door Lock- Keyed Alike, Unfinished (HDLKXKA)
- WIRECRAFTERS Slide Door Cylinder Lock, Unfinished (SDLKXKD)
- WIRECRAFTERS Hinged Door Cylinder Lock, Unfinished (HDLKXKD)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Aluminum, Painted, Steel Bracket, Non-Handed (Single Pack) (MP4013-1)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- SCHLAGE Passage Levr Latitude Sn (F10VLAT619)
- PRIME-LINE Mortise Lock Glass/Brs (E 2311)
- Wirecrafters Pocket & Sliding Door Hardware