Shop All Pallet Rack Enclosures
Wirecrafters
Side Panel Kit, 45inW, Gray, 48in BaseD
Mfr # BACK488S
Zoro # G1998917
product price: $246.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Overall Width 45 in
- Overall Depth 1 1/4 in
- Material Steel
- For Use With Pallet Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK488S
- Zoro # G1998917
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 45 in |
Overall Depth | 1 1/4 in |
Details
Material | Steel |
For Use With | Pallet Rack |
Mounting | Rack |
Item | Aisle Guard Side Panel |
Includes | (4) Flush Mount Clips, Hardware |
Color | Gray |
Finish | Powder Coated |
Pallet Rack Construction | Teardrop |
Pallet Rack Accessory Item | Aisle Guard Side Panel |
Gauge | 10 ga |
Includes Hardware | Yes |
Number of Bays | 1 |
Description
Aisle Guard Side Panel, Number of Bays 1, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 96 in, Overall Width 45 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ACTION PUMP 2" Female NPT Pipe Thread x 1" Hose Barb (HFM/21T/027)
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 120"W X 120"H (RS1B100010)
- Wirecrafters Pallet Racks