Shop All Pallet Rack Accessories
Wirecrafters
Side Panel Kit, 45inW, Gray, 48in BaseD
Mfr # BACK4812S
Zoro # G3459331
product price: $370.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Overall Depth 1 1/4 in
- Overall Height 144 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK4812S
- Zoro # G3459331
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 45 in |
Overall Depth | 1 1/4 in |
Overall Height | 144 in |
Details
Pallet Rack Accessory Item | Aisle Guard Side Panel |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Item | Aisle Guard Side Panel |
Mounting | Rack |
Pallet Rack Construction | Teardrop |
Includes | (2) 3'9 inw x 6'0 in h panels and (8) flush mount clips |
For Use With | Pallet Rack |
Number of Panels | 2 |
Gauge | 10 ga |
Number of Bays | 1 |
Includes Hardware | Yes |
Description
Aisle Guard Side Panel, Number of Bays 1, Number of Panels 2, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 144 in, Overall Width 45 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GRAY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (PB1405-5 Yellow)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8GY)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Deck Divider, 40"D x 18"H (DC4018)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- INTERLAKE MECALUX 36inD Roll-In Cross Bar (796356)
- Wirecrafters Pallet Racks