Shop All Pallet Rack Enclosures
Wirecrafters
Side Panel Kit, 39inW, Gray, 42in BaseD
Mfr # BACK428S
Zoro # G1999039
product price: $246.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Overall Width 39 in
- Overall Depth 1 1/4 in
- Material Steel
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK428S
- Zoro # G1999039
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 39 in |
Overall Depth | 1 1/4 in |
Details
Material | Steel |
Pallet Rack Accessory Item | Aisle Guard Side Panel |
Mounting | Rack |
Item | Aisle Guard Side Panel |
Finish | Powder Coated |
Includes | (4) Flush Mount Clips, Hardware |
Pallet Rack Construction | Teardrop |
For Use With | Pallet Rack |
Color | Gray |
Gauge | 10 ga |
Number of Bays | 1 |
Includes Hardware | Yes |
Description
Aisle Guard Side Panel, Number of Bays 1, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 96 in, Overall Width 39 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Black, 10 S (2820)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 20 X 20, 10Ft High, No Top (FL3S202010)
- Wirecrafters Pallet Rack Enclosures