Shop All Pallet Rack Accessories
Wirecrafters
Side Panel Kit, 39inW, Gray, 42in BaseD
Mfr # BACK4210S
Zoro # G3458817
product price: $288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Pallet Rack Construction Teardrop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # BACK4210S
- Zoro # G3458817
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 39 in |
Overall Depth | 1 1/4 in |
Overall Height | 120 in |
Details
Pallet Rack Accessory Item | Aisle Guard Side Panel |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Pallet Rack Construction | Teardrop |
For Use With | Pallet Rack |
Mounting | Rack |
Includes | (4) Flush Mount Clips, Hardware |
Item | Aisle Guard Side Panel |
Gauge | 10 ga |
Includes Hardware | Yes |
Number of Bays | 1 |
Description
Aisle Guard Side Panel, Number of Bays 1, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 120 in, Overall Width 39 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- TOTALTURF 18 Inch Cantilever Steel Toolbox (TO75132)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- Wirecrafters Pallet Rack Accessories