Shop All Pallet Rack Enclosures
Wirecrafters
Side Panel Kit, 39inW, Gray, 36in BaseD
Mfr # BACK368S
Zoro # G1999020
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Overall Width 39 in
- Overall Depth 1 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # BACK368S
- Zoro # G1999020
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 39 in |
Overall Depth | 1 1/4 in |
Details
Material | Steel |
Pallet Rack Accessory Item | Aisle Guard Side Panel |
Color | Gray |
Pallet Rack Construction | Teardrop |
Includes | (4) Flush Mount Clips, Hardware |
Item | Aisle Guard Side Panel |
For Use With | Pallet Rack |
Mounting | Rack |
Finish | Powder Coated |
Gauge | 10 ga |
Number of Bays | 1 |
Includes Hardware | Yes |
Description
Aisle Guard Side Panel, Number of Bays 1, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 96 in, Overall Width 39 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-362472-95)
- BENCHPRO Retrofit Kit For Dark Blue Workbench Drawers RK1-DB (595RK1DB)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- Wirecrafters Pallet Rack Enclosures