Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 4 ft W, 8 ft H, 8 ft D
Mfr # MT2-48HD
Zoro # G605959113
product price: $2,192.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,192.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 4 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT2-48HD
- Zoro # G605959113
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Overall Depth | 8 ft |
Post Height | 101.3 in |
Interior Width | 4 ft |
Interior Depth | 8 ft |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Interior Height | 101 in |
Wire Mesh Opening Height | 1 in |
Description
Security Cage Kit,4 ft W,8 ft H,8 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Blue, Polypropylene, 30 1/2 in L, 20 1/4 in W, 17 1/8 in H, 30 gal Volume Capacity (17367406)
- AKRO-MILS Shelf Liner 12"x36", Clear, (AW1236LINER)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions