Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 4 ft W, 8 ft H, 6 ft D
Mfr # MT3-46HD
Zoro # G005959096
product price: $2,352.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 4 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT3-46HD
- Zoro # G005959096
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Post Height | 101.3 in |
Overall Depth | 6 ft |
Interior Width | 4 ft |
Wire Mesh Opening Width | 2 in |
Interior Depth | 6 ft |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Height | 1 in |
Interior Height | 101 in |
Description
Security Cage Kit,4 ft W,8 ft H,6 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- Wirecrafters Wire Rooms and Partitions