Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 4 ft W, 8 ft H, 4 ft D
Mfr # MT3-44HD
Zoro # G905959097
product price: $2,850.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,850.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 4 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT3-44HD
- Zoro # G905959097
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Post Height | 101.3 in |
Overall Depth | 4 ft |
Wall/Panel Depth | 2 in |
Interior Width | 4 ft |
Interior Height | 101 in |
Interior Depth | 4 ft |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Description
Security Cage Kit,4 ft W,8 ft H,4 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- Wirecrafters Wire Rooms and Partitions