Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 4 ft W, 8 ft H, 4 ft D
Mfr # MT2-44HD
Zoro # G205959117
product price: $2,413.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,413.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 4 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT2-44HD
- Zoro # G205959117
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Overall Depth | 4 ft |
Post Height | 101.3 in |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Interior Depth | 4 ft |
Interior Height | 101 in |
Interior Width | 4 ft |
Description
Security Cage Kit,4 ft W,8 ft H,4 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX02)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180RED)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- Wirecrafters Wire Rooms and Partitions