Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 4 ft W, 8 ft H, 10 ft D
Mfr # MT2-410HD
Zoro # G705959112
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 4 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # MT2-410HD
- Zoro # G705959112
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Overall Depth | 10 ft |
Post Height | 101.3 in |
Interior Depth | 10 ft |
Interior Width | 4 ft |
Interior Height | 101 in |
Wall/Panel Depth | 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Description
Security Cage Kit,4 ft W,8 ft H,10 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- HUSKY RACK & WIRE Welded Wire Panel (V0604)
- Wirecrafters Wire Rooms and Partitions