Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 3 ft W, 8 ft H, 8 ft D
Mfr # MT2-38HD
Zoro # G605959120
product price: $2,196.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,196.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 3 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT2-38HD
- Zoro # G605959120
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 3 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Overall Depth | 8 ft |
Post Height | 101.3 in |
Wall/Panel Depth | 2 in |
Interior Width | 3 ft |
Wire Mesh Opening Width | 2 in |
Interior Height | 101 in |
Interior Depth | 8 ft |
Wire Mesh Opening Height | 1 in |
Description
Security Cage Kit,3 ft W,8 ft H,8 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-340 3/4" x 100' Vinyl Insert, Dark Gray (011-340)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELLG)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- Wirecrafters Wire Rooms and Partitions