Shop All Wire Rooms and Partitions
Wirecrafters
Security Cage Kit, 3 ft W, 8 ft H, 6 ft D
Mfr # MT2-36HD
Zoro # G505959121
product price: $2,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,044.99
Free 30-Day Returns
Key Features
- Material Woven Wire Mesh
- Overall Height 8 ft
- Overall Width 3 ft
- Door Height 83 3/4 in
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # MT2-36HD
- Zoro # G505959121
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 3 ft |
Door Height | 83 3/4 in |
Door Width | 3 ft |
Post Height | 101.3 in |
Overall Depth | 6 ft |
Interior Height | 101 in |
Wall/Panel Depth | 2 in |
Interior Depth | 6 ft |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Interior Width | 3 ft |
Description
Security Cage Kit,3 ft W,8 ft H,6 ft D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- ZORO SELECT Faucet Extension, Brass (08930)
- KNAPE & VOGT 6' BRZ STL Closet Pole (0015-6BRZ)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- Wirecrafters Wire Rooms and Partitions