Shop All Wire Rooms and Partitions
Wirecrafters
Run Post, 2In x 8ft 5-1/4In, Powder Coated
Mfr # RP8
Zoro # G1994513
original price:
$135.46
4% off
new price: $128.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 8.4 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RP8
- Zoro # G1994513
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8.4 ft |
Overall Width | 2 in |
Post Width | 2 in |
Base Plate Depth | 7 in |
Post Height | 8 ft. 5-1/4" |
Overall Depth | 2 in |
Base Plate Width | 2 in |
Footplate Width | 2 in |
Overall Dimensions | 8.4 ft H |
Footplate Depth | 7 in |
Post Depth | 2 in |
Description
Product Type Stock Posts, Powder Coated, Overall Height 8.4 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Run Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Manufacturer Model Number 18-108, 18RW-108RW, AP8, Footplate Depth 7 in, Footplate Width 2 in, Line Post, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- Wirecrafters Wire Rooms and Partitions